Circuit Breaker Finder

Item #: 0876011

Cat #: CB10

UPC: 793950400104

$ 57.99 EA
Company wide:
7 in stock
Documents & Guides
Circuit Breaker Finder with GFCI, Compatible Circuits: 110V - 125VAC, Features: Audible and Visual Circuit Breaker Indication, GFCI Tester, Verifies Proper Wiring or Six Fault Conditions

Overview

Circuit Breaker Finder with GFCI, Compatible Circuits: 110V - 125VAC, Features: Audible and Visual Circuit Breaker Indication, GFCI Tester, Verifies Proper Wiring or Six Fault Conditions

The CB10 is an AC Circuit Breaker Finder/Receptacle Tester that locates circuit breakers and tests receptacle wiring. The CB10 allows the user to quickly locate 110 Volt to 125-Volt AC circuit breakers and fuses with audible and visual circuit breaker indication. The product also features a variable sensitivity adjustment to pinpoint correct circuit breaker. This product is complete with a year warranty, the receiver and GFCI transmitter and a 9V battery for the receiver.

Also known as: 793950400104, CB10, EEHCB10

Specifications

Volts AC Range: 110 - 125
Volts AC Range: 110 - 125