ONE DOOR DUAL ACC FS TYPE 4X

Item #: 0875982

Cat #: A722430SSFSDAN4

UPC: 783510111649

$ 21133.67 EA
Company wide:
0 in stock
Free-Stand Single and Dual Access with 3-Point Latches, Type 4X, 72.06x24.06x30.06, SS Type 304

Overview

Free-Stand Single and Dual Access with 3-Point Latches, Type 4X, 72.06x24.06x30.06, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:

Also known as: 783510111649, A722430SSFSDAN4, HOFA722430SSFSDAN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 72.060 in
Depth: 30.060 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 304
Height: 72.060 in
Width: 24.060 in
Finish: Brushed #3
Depth: 30.060 in