Adjustable Frequency Drive, 60HP, NEMA Type 12/IP54, 480VAC, FR7, No Brake, 3PH

Item #: 0875966

Cat #: SVX060A2-4A1N1

UPC: 782116011735

$ 14098.71 EA
Company wide:
0 in stock
Adjustable Frequency Drive, 60 Horse Power, NEMA Type 12/IP54, 480 Volt AC, FR7, 3-Phase, EMC H, Standard Software, A/N Keypad, No brake Chopper, Standard Boards

Overview

Adjustable Frequency Drive, 60 Horse Power, NEMA Type 12/IP54, 480 Volt AC, FR7, 3-Phase, EMC H, Standard Software, A/N Keypad, No brake Chopper, Standard Boards

Eaton’s SVX9000 adjustable frequency drives are the compact, modular solution to variable speed applications. They enable a broad range of new application capabilities. A complete selection of option cards allows you to configure the drive to meet any requirement. With its wide voltage range, high overload ability, and user-friendly alphanumerical keypad, SVX9000 drives are the smart decision for every user. 

Also known as: 782116011735, SVX060A2-4A1N1, CUTSVX060A24A1N1

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Type: Variable Frequency Drive
Horsepower: 60
Phase: 3
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 60
Volts AC: 480
Type: Variable Frequency Drive