PEP V31-WM-2M-PVC

Item #: 0875910

Cat #: 109032

UPC:

$ 20.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PEP V31-WM-2M-PVC

Overview

PEP V31-WM-2M-PVC
Also known as: 109032, PEPV31WM2MPVC

Specifications

Material: Phenolic
Color: Brown
Gangs: 2
Mounting: Clamp, Nail On
Depth: 3 1/8 in
Cubic Inches: 32.500 in³
Material: Phenolic
Gangs: 2
Depth: 3 1/8 in
Color: Brown
Mounting: Clamp, Nail On
Cubic Inches: 32.500 in³