MC 3P MP 12' 90D 16/3 PVC

Item #: 0875831

Cat #: 103003A01F120

UPC: 786788432409

$ 43.60 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, STOOW Cable, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, STOOW Cable, 3.66m Length
Also known as: 786788432409, 103003A01F120, WOO103003A01F120

Specifications

Gender: Male
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Male
Length: 12 ft
Color: Yellow
Type: 3-Pin, Mini Change, Right Angle Connector, Single-Ended
Material: PVC
IP/NEMA Rating: NEMA 6