Fluorescent Lamp, Ecologic, T5, 36", 21W, 6500K

Item #: 0875827

Cat #: FP21/865/ECO

UPC: 046135209895

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T5, 21 Watt, 6500K, 36 inch, Mini Bipin, Lumens: 1750, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20989*

Overview

Fluorescent Lamp, Ecologic, T5, 21 Watt, 6500K, 36 inch, Mini Bipin, Lumens: 1750, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20989*

PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.

Also known as: 046135209895, FP21/865/ECO, SYLFP21865ECO

Features & Benefits

  • Up to 104 LPW
  • 95% lumen maintenance
  • Peak lumen output at 35°C (95°F)
  • TCLP and RoHS compliant
  • Ideal for occupancy sensor applications
  • Up to 36,000 hours lamp life
  • Greater luminaire design flexibility
  • QUICK 60+ system warranty offered when paired with OSRAM QUICKTRONIC T5 electronic ballast
  • Lead free glass
  • Nominal 2', 3', 4' and 5'

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Lumens: 1750
Material: Glass
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 1750
Wattage: 21
Base: Miniature Bi-Pin (G5)