Stack Light Module, Green, 120VAC

Item #: 0875818

Cat #: E26BGV4

UPC: 782114119600

Company wide:
0 in stock
Documents & Guides
Stack Light Module, Lens: Green, Steady, 120 Volts AC

Overview

Stack Light Module, Lens: Green, Steady, 120 Volts AC
Also known as: 782114119600, E26BGV4, CUTE26BGV4

Specifications

Color: Green
Volts AC: 120
Light Technology: LED
Color: Green
Light Technology: LED
Volts AC: 120