Abrasive Cut-Off Machine

Item #: 0875793

Cat #: 6177-20

UPC: 045242250455

$ 297.54 EA
Company wide:
0 in stock
Documents & Guides
Abrasive Cut-Off, Wheel Diameter: 14", No Load RPM: 3,900, Voltage: 120V AC, Current: 15 Amps, Weight: 5.4 lbs, Spindle Thread: 1", Included: 14" Abrasive Cut-Off Machine, Abrasive Wheel, Hex Wrench, and Vise.

Overview

Abrasive Cut-Off, Wheel Diameter: 14", No Load RPM: 3,900, Voltage: 120V AC, Current: 15 Amps, Weight: 5.4 lbs, Spindle Thread: 1", Included: 14" Abrasive Cut-Off Machine, Abrasive Wheel, Hex Wrench, and Vise.

Get industry-leading performance, durability and ease of use in a versatile cut-off machine that handles a wide variety of materials. With a powerful 15 amp, 4.0 maximum horsepower motor and speeds up to 3900 RPM, this abrasive cut-off machine allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing and rebar up to a 5 in. maximum capacity. With an adjustable fence, it can make 45° miter cuts quickly and accurately without flipping heavy material. Lightweight yet highly durable, this 14 in. cut-off machine travels easily to any jobsite. A large spindle lock button lets you make quick and easy blade changes, even when wearing gloves. A quick-adjust vise clamp lets you make fast adjustments when cutting materials of different sizes.

Also known as: 045242250455, 6177-20, MIL617720

Features & Benefits

  • Powerful 15 amp, 4.0 maximum horsepower Motor: Delivers maximum cutting performance in a wide variety of materials
  • Large cutting capacity: provides versatility for a wide range of cutting applications, up to 5 in. pipe
  • Durable light weight design: 40 lbs light weight design for portability without sacrificing durability
  • Oversized wheel guards: provides added protection from debris
  • 45 degree miter capacity with adjustable fence: allows for quick and accurate miter cuts without flipping heavy material
  • Large spindle lock button provides quick and easy blade changes while wearing gloves or other protective gear
  • Quick adjust vise clamp: allows clamp to be adjusted quickly when cutting different material sizes
  • All ball bearing construction: delivers maximum durability

Specifications

Amps: 15
Amps: 15