Pistol Handle, Rotary Disconnect, External, Red/Yellow, NEMA 1/3R/12

Item #: 0875780

Cat #: PHR1N12F

UPC: 786685403748

$ 205.35 EA
Company wide:
0 in stock
Pistol Handle, Red, Size 1, NEMA3r/12, For Front Operation

Overview

Pistol Handle, Red, Size 1, NEMA3r/12, For Front Operation

Eaton rotary disconnect external front pistol handle Catalog#:PHR1N12F Eaton Rotary disconnect external front pistol handle, Defeatable, lockable, 30-60 A, Red, yellow, NEMA 1, 3R, 12, Frame: H, I, J, Size 1, Red/yellow

Also known as: 786685403748, PHR1N12F, CUTPHR1N12F

Specifications

Type: Pistol Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Red/Yellow
Mounting: Shaft
Type: Pistol Handle
Color: Red/Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Mounting: Shaft