Ready Sleeve 4" w/Lg Escutcheon Plates

Item #: 0875776

Cat #: FS401

UPC: 730573204016

$ 147.71 EA
Company wide:
0 in stock
Documents & Guides
Ready Sleeve 4" Firestop Sleeve with large escutcheon plates

Overview

Ready Sleeve 4" Firestop Sleeve with large escutcheon plates
Also known as: 730573204016, FS401, STIFS401

Specifications

Color: Silver
Color: Silver