C-h Sf320sh5x5h Switch

Item #: 0875686

Cat #: SF320SH5X5H

UPC: 786685411668

$ 64.27 EA
Company wide:
0 in stock
Shaft, 320mm (12.6"), Use W/ Selector Hndl For H-frame Only

Overview

Shaft, 320mm (12.6"), Use W/ Selector Hndl For H-frame Only

Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 12.60" (320.0 mm) length, R4/R9, SH0 type handle

Also known as: 786685411668, SF320SH5X5H, CUTSF320SH5X5H

Specifications

Amps: 30
Amps: 30