Empire 1 Light 7" Vanity, Brushed Nickel

Item #: 0875682

Cat #: 60-340

UPC: 045923603402

Call for price
Company wide:
0 in stock
Documents & Guides
Empire - 1 Light 7" Vanity with Alabaster Glass - Brushed Nickel Finish

Overview

Empire - 1 Light 7" Vanity with Alabaster Glass - Brushed Nickel Finish

The Empire 60-340 1 light, 7 inch vanity features a brushed Nickel Finish, accented by alabaster Glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923603402, 60-340, SAT60340

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65