50 Watt T4 Halogen Low Voltage Capsule

Item #: 0875673

Cat #: 50T4QCL12V

UPC: 046135542497

$ 5.07 EA
Company wide:
76 in stock
Documents & Guides
Halogen Capsule Lamp, 50W, 12V, Bulb: T4/T5, Base: Bi-Pin (GY6.35), Color Temperature: 3350K. *OSRAM-64610: BRL64610HLX 12V 40/CS 1/SKU; 54249.

Overview

Halogen Capsule Lamp, 50W, 12V, Bulb: T4/T5, Base: Bi-Pin (GY6.35), Color Temperature: 3350K. *OSRAM-64610: BRL64610HLX 12V 40/CS 1/SKU; 54249.

Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an average rated life of 2000 hours making them perfect for undercabinet or task lighting.

Also known as: 046135542497, 50T4QCL12V, CND50T4QCL12V

Specifications

Volts AC: 12
Shape: T4 (Tubular), T5 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 3350 (Warm White)
Wattage: 50
Light Technology: Halogen, Tungsten
Base: 2-Pin (GY6.35)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Base: 2-Pin (GY6.35)
Shape: T4 (Tubular), T5 (Tubular)
Color Temperature: 3350 (Warm White)
Light Technology: Halogen, Tungsten