2/4WAY MTG BASE 1.1X1.1IN BLK ADH

Item #: 0875658

Cat #: TC5347AX

UPC: 786210549514

$ 3.24 EA
Company wide:
0 in stock
Documents & Guides
Four-Way and Two-Way Mounting Base With Open Leg Design, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.7mm (0.34 Inches),Self-Adhesive Mounting Method, 100 Pack

Overview

Four-Way and Two-Way Mounting Base With Open Leg Design, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.7mm (0.34 Inches),Self-Adhesive Mounting Method, 100 Pack
Also known as: 786210549514, TC5347AX, THBTC5347AX

Specifications

Color: Black
Mounting: Adhesive
Color: Black
Mounting: Adhesive