Convection Heater

Item #: 0875635

Cat #: 7360-C05-BB

UPC: 774725006905

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Apero, Dimensions: 29-1/8" x 17-3/4" x 4", 500W, 240V, Color: White. Compatible with Programmer System

Overview

Convection Heater, Series: Apero, Dimensions: 29-1/8" x 17-3/4" x 4", 500W, 240V, Color: White. Compatible with Programmer System
Also known as: 774725006905, 7360-C05-BB, CVT7360C05BB

Specifications

Wattage: 500
Color: White
Volts AC: 240
Width: 29 1/8 in
Wattage: 500
Volts AC: 240
Color: White
Width: 29 1/8 in