Magnetic Laser Base

Item #: 0875619
Cat #: CPT0401
UPC:
Call for price
Company wide:
0 in stock
5" Magnetic Laser Base, Ultra Mag, V-Groove Magnetic Base

Overview

5" Magnetic Laser Base, Ultra Mag, V-Groove Magnetic Base
Also known as: CPT0401, CKPCPT0401

Specifications

Length: 5 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)