540A, Starter, NEMA 6, 250-500VAC

Item #: 0875592
Cat #: R1-71E5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
540 Amp, NEMA Size 6, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 170 - 500 FLA (Full Load Amps). 250 - 500V AC Coil.

Overview

540 Amp, NEMA Size 6, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 170 - 500 FLA (Full Load Amps). 250 - 500V AC Coil.
Also known as: R1-71E5, ABBR171E5

Specifications

Phase: 3
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Poles: 3
Amps: 540
Volts AC: 600
Volts AC Control Range: 250 - 500
Amps Range: 170 - 500
Phase: 3
Poles: 3
Volts AC: 600
Amps Range: 170 - 500
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Amps: 540
Volts AC Control Range: 250 - 500

Customer Reviews

No reviews for this product
(0)