Ballerina 3 Light 24" Vanity, Brushed Nickel

Item #: 0875585

Cat #: 60-321

UPC: 045923603211

$ 73.47 EA
Company wide:
25 in stock
Documents & Guides
Ballerina - 3 Light 24" Vanity with Alabaster Glass - Brushed Nickel Finish

Overview

Ballerina - 3 Light 24" Vanity with Alabaster Glass - Brushed Nickel Finish

The Ballerina 60-321 3 light, 24 inch vanity features a brushed Nickel Finish, accented by alabaster Glass bell shades. Illuminate bathrooms, foyers, or any room in the home that could use some extra lighting with this three light vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Also known as: 045923603211, 60-321, SAT60321

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65