Jumper Bar, Comb-Type, Type: PC8

Item #: 0875433

Cat #: 011653910

UPC: 804325227131

$ 8.72 EA
Company wide:
0 in stock
Documents & Guides
Combo-Type Jumper Bar. 3 Pole. 50 Amp. Type: PC8. Used with Terminal Block Type: M 6/8.

Overview

Combo-Type Jumper Bar. 3 Pole. 50 Amp. Type: PC8. Used with Terminal Block Type: M 6/8.
Also known as: 804325227131, 011653910, ENT1SNA116539R1000

Specifications

Poles: 3
Color: Gray
Type: Jumper Bar
Family / Style: Entrelec
Amps: 50
Poles: 3
Type: Jumper Bar
Amps: 50
Color: Gray
Family / Style: Entrelec