PHOTOCON BUTT WHON 1000W 208V 240V 277

Item #: 0875271

Cat #: PC1200/277

UPC: 019813002682

$ 52.72 EA
Company wide:
0 in stock
Documents & Guides
PHOTOCONTROL BUTTON 1000W 208V 240V 277V

Overview

PHOTOCONTROL BUTTON 1000W 208V 240V 277V
Also known as: 019813002682, PC1200/277, RABPC1200277

Specifications

Volts AC: 277, 240, 208
Wattage: 1000
Volts AC: 277, 240, 208
Wattage: 1000