Terminal Block, Grounding, Green/Yellow, 4mm, 22 - 12AWG

Item #: 0875230

Cat #: 1492-WG4

UPC: 662468087513

Call for price
Company wide:
14 in stock
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 4 mm, 22 - 12 AWG, 50 in a Package

Overview

Terminal Block, Grounding, Green/Yellow, 4 mm, 22 - 12 AWG, 50 in a Package

A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WG4 from Rockwell Automation® is a green/yellow IEC 6 x 48 x 35mm (0.24 x 1.89 x 1.38 IN), space-saver, single-circuit, grounding terminal block with screw connections and one pole. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468087513, 1492-WG4, ALB1492WG4

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 12
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 12
Color: Green/Yellow
Mounting: DIN Rail