EMT Set Screw Connector, 3", Zinc Die Cast

Item #: 0875211

Cat #: TC 228 SC

UPC: 785991437744

$ 121.89 EA
Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 3 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Conduit

Overview

EMT Connector, Set Screw, 3 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Conduit
Also known as: 785991437744, TC 228 SC, THBTC228SC

Specifications

Diameter: 3 in
Material: Zinc
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Zinc