Fox Wedge, Stainless Steel, 4-Inch

Item #: 0875193
Cat #: 7FWSS10025
UPC: 092644469640
$ 19.99 EA
Company wide:
0 in stock
Used for Splitting Mating Surfaces and for Packing Machinery and Structures Before Fixing Also Used in the marine Environment Because of its Corrosion-Resistant Properties Forged from Stainless Steel for Greater Hardness and Non-Magnetic Properties Ground Blade with Fine Edge for Easy Entry, Correctly Heat Treated to Best Suit Product Application

Overview

Used for Splitting Mating Surfaces and for Packing Machinery and Structures Before Fixing Also Used in the marine Environment Because of its Corrosion-Resistant Properties Forged from Stainless Steel for Greater Hardness and Non-Magnetic Properties Ground Blade with Fine Edge for Easy Entry, Correctly Heat Treated to Best Suit Product Application
Also known as: 092644469640, 7FWSS10025, KLE7FWSS10025

Specifications

Size: 4 in
Material: Stainless Steel
Standards: California Proposition 65
Size: 4 in
Standards: California Proposition 65
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)