1.2 In X 1.9 In (30.5 Mm X 48.3 Mm)

Item #: 0875188

Cat #: THTOL-168-966B-1

UPC: 662820629887

$ 185.99 EA
Company wide:
0 in stock
Documents & Guides
1.2 In X 1.9 In (30.5 Mm X 48.3 Mm)

Overview

1.2 In X 1.9 In (30.5 Mm X 48.3 Mm)

The B-966B material is a release coated, 1.5 mil clear polyester film with an acrylic pressure sensitive adhesive.

Also known as: 662820629887, THTOL-168-966B-1, BRATHTOL168966B1

Specifications

Color: Clear
Material: Polyester
Color: Clear
Material: Polyester