Sustainable

Digital Dimmer, 277V, Snow *** Discontinued ***

Item #: 0875161
Cat #: MSC-AD-277-SW
UPC: 027557592970
Call for price
Company wide:
0 in stock
Documents & Guides
Digital Dimmer, 277V, SnowMaestro Digital Dimmer, 600W, 277V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Snow. *** Discontinued ***

Overview

Digital Dimmer, 277V, SnowMaestro Digital Dimmer, 600W, 277V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Snow. *** Discontinued ***
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557592970, MSC-AD-277-SW, LUTMSCAD277SW

Specifications

Wattage: 600
Color: Snow
Family / Style: Maestro
Volts AC: 277
Poles: 1
Mounting: Knuckle
Type: Decora, Multi-Location
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Poles: 1
Type: Decora, Multi-Location
Light Technology: Halogen
Color: Snow
Volts AC: 277
Mounting: Knuckle
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)