BUSS HIGH SPEED FUSE

Item #: 0875080

Cat #: FWX-300A

UPC: 051712150699

$ 233.36 EA
Company wide:
0 in stock
Documents & Guides
300A 250V High Speed Fuse, Bolt-In

Overview

300A 250V High Speed Fuse, Bolt-In
Also known as: 051712150699, FWX-300A, BUSFWX300A

Specifications

Mounting: Stud
Volts DC: 250
Amps: 300
Volts AC: 250
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 300
Type: North American Style
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200 kA