Instrumentation Cable, VNTC, Shielded, 16 AWG, 12-Pairs, 600V

Item #: 0875077

Cat #: L41612

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 16 AWG, 12-Pairs, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 16 AWG, 12-Pairs, 600V

UL listed as Type TC-ER per UL Standard 1277 for tray cables

Also known as: L41612, OMNL41612

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 16 AWG
Conductors: 12 Pair
Jacket: PVC
Color: Black
Conductors: 12 Pair
Material: Copper
Gauge: 16 AWG