Iq35m Ct, Split Core, 0.75 Inch, 100 Amps

Item #: 0874987

Cat #: IQ35M-SP-075-100

UPC: 786685471587

$ 330.72 EA
Company wide:
0 in stock
Documents & Guides
Iq35m Ct, Split Core, 0.75 Inch, 100 Amps

Overview

Iq35m Ct, Split Core, 0.75 Inch, 100 Amps
Also known as: 786685471587, IQ35M-SP-075-100, CUTIQ35MSP075100

Specifications

Length: 3.600 in
Height: 4.200 in
Width: 2.300 in
Length: 3.600 in
Width: 2.300 in
Height: 4.200 in