PN05 Raceway

Item #: 0874966

Cat #: PN05L08FW

UPC: 786776035667

$ 3.04 FT
Company wide:
0 in stock

Overview

Non-Metallic, 1-Piece Raceway, PN05 Series. Size: 8' Length, 1-1/8" Width, 5/8" Height. PVC, Fog White.
Also known as: 786776035667, PN05L08FW, WMDPN05L08FW

Specifications

Width: 1 1/8 in
Color: Fog White
Length: 8 ft
Height: 5/8 in
Material: PVC
Width: 1 1/8 in
Length: 8 ft
Material: PVC
Color: Fog White
Height: 5/8 in