Transformer, 15KVA, 1P, 240 x 480V - 120/240V, Encapsulated

Item #: 0874929

Cat #: S2T15E

UPC:

Company wide:
0 in stock
Documents & Guides
15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, With Taps, Aluminum Windings, NEMA 3R

Overview

15 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, With Taps, Aluminum Windings, NEMA 3R
Also known as: S2T15E, FPES2T15E

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA