50W ET23 HPS HID Lamp, 21K

Item #: 0874908

Cat #: S1929

UPC: 045923019296

Company wide:
0 in stock
50 Watt; High Pressure Sodium HID; Mogul Base; ET23 1/2; Clear; 22 CRI; 2100K

Overview

50 Watt; High Pressure Sodium HID; Mogul Base; ET23 1/2; Clear; 22 CRI; 2100K
Also known as: 045923019296, S1929, SATS1929

Specifications

Color: Clear
Color Temperature: 2100 (Warm White)
Lumens: 3700
Base: Mogul Screw (E39)
Shape: ET23 (Ellipsoidal Tubular)
Wattage: 50
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color: Clear
Lumens: 3700
Shape: ET23 (Ellipsoidal Tubular)
Color Rendering Index (CRI): 22
Dimmable: No
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Wattage: 50
Light Technology: HID