Cable Tie, Stainless Steel, 14", 100lb

Item #: 0874898

Cat #: SS14100

UPC: 662381355126

$ 5.18 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Stainless Steel, 14", 100lb, 100 Pack

Overview

Cable Tie, Stainless Steel, 14", 100lb, 100 Pack
Also known as: 662381355126, SS14100, NSISS14100

Specifications

Material: Stainless Steel
Color: Silver
Length: 14 in
Material: Stainless Steel
Length: 14 in
Color: Silver