58184 WITH.5 INCH BOLT HOLE

Item #: 0874883

Cat #: 5818408

UPC: 786210822129

$ 102.60 EA
Company wide:
0 in stock
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 646 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 646 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Also known as: 786210822129, 5818408, THB5818408

Specifications

Material: Copper
Color: Black
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Black