POLARIS Unins Multi-Tap 250 6 Port

Item #: 0874863

Cat #: PL250-6

UPC: 662381903044

$ 91.14 EA
Company wide:
0 in stock
6 Wire Polaris 250 MCM-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

6 Wire Polaris 250 MCM-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381903044, PL250-6, NSIPL2506

Specifications

No Specifications Available