Sustainable

Dimmable LED Lamp, BR30, 13W, 120V

Item #: 0874842
Cat #: 13BR30/END/F60 3000 DIM
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 13W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 60°, Rated Average Life: 40000 Hours, *Philips Part # 41489-6* 65W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 60°, Rated Average Life: 40000 Hours, *Philips Part # 41489-6* 65W Equivalent.
Also known as: 13BR30/END/F60 3000 DIM, PHI13BR30ENDF6030K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: Yes
Angle: 60°
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Dimming: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED
Angle: 60°

Customer Reviews

No reviews for this product
(0)