SC ENCLOSURE W/ KO 24X12X4

Item #: 0874833

Cat #: 24124 SC

UPC: 782051227505

$ 243.54 EA
Company wide:
0 in stock
Documents & Guides
SC ENCLOSURE W/ KO 24X12X4

Overview

SC ENCLOSURE W/ KO 24X12X4
Also known as: 782051227505, 24124 SC, CIR24124SC

Specifications

Depth: 4 in
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 24 in
Material: Steel
Depth: 4 in
Mounting: Surface
Height: 24 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel