Driver 60 Watt 12 VDC

Item #: 0874827

Cat #: LEDINTA0012V50FOM

UPC: 781087058756

$ 89.96 EA
Company wide:
0 in stock
Documents & Guides
Xitanium LED Driver Outdoor Fixed (US): Input Voltage: 120-277V AC, 50/60Hz. Output Voltage: 12V DC, 60 Watts, 5 Amp. 12NC: 913710816202; XITANIUM 60W 5.0A 12V INTELLIVOLT.

Overview

Xitanium LED Driver Outdoor Fixed (US): Input Voltage: 120-277V AC, 50/60Hz. Output Voltage: 12V DC, 60 Watts, 5 Amp. 12NC: 913710816202; XITANIUM 60W 5.0A 12V INTELLIVOLT.
Also known as: 781087058756, LEDINTA0012V50FOM, ADVLEDINTA0012V50F

Specifications

Volts AC: 120
Wattage: 60
Volts DC: 12
Type: LED Driver
Light Technology: LED
Volts AC: 120
Volts DC: 12
Light Technology: LED
Wattage: 60
Type: LED Driver