Underground Enclosure, Open Bottom, 13 x 24 x 24", Tier 15, Polymer Concrete

Item #: 0874813

Cat #: 32136101

UPC: 800246161400

Call for price
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, Open Bottom, 13 x 24 x 24 Inch, Load Rating Tier 15, Polymer Concrete ***No Lid***

Overview

Underground Enclosure, Open Bottom, 13 x 24 x 24 Inch, Load Rating Tier 15, Polymer Concrete ***No Lid***

Christy® concrete enclosures deliver reliable, costeffective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter

boxes and vaults to the utility market for over 40 years.

Also known as: 800246161400, 32136101, OLD32136101

Specifications

Material: Polymer Concrete
Height: 24 in
Load Rating: Tier 15
Material: Polymer Concrete
Load Rating: Tier 15
Height: 24 in