Heater Element, for Size 3 Class 20, 41.0A - 44.7A

Item #: 0874797

Cat #: CR123F567B

UPC: 783166309407

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for Size 3 Class 20, 41.0 Amp - 44.7 Amp

Overview

Heater Element, for Size 3 Class 20, 41.0 Amp - 44.7 Amp
Also known as: 783166309407, CR123F567B, ABBCR123F567B

Specifications

Type: Heater Element
Family / Style: CR123
Type: Heater Element
Family / Style: CR123