PSE, Softstart, 60 FLA, 42 FLA.

Item #: 0874796

Cat #: PSE60-600-70

UPC: 320500400644

$ 2120.24 EA
Company wide:
1 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 60 FLA (Full Load Amps). Heavy Duty: 42 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 60 FLA (Full Load Amps). Heavy Duty: 42 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: 320500400644, PSE60-600-70, ABBPSE6060070

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 42
Volts AC Control Range: 100 - 240
Volts AC Range: 208 - 600
Phase: 3
Amps: 42
Volts AC Range: 208 - 600
Type: Soft Starter, Open
Volts AC Control Range: 100 - 240