SC ENCLOSURE W/O KO 48X48X6

Item #: 0874792
Cat #: 48486 SC NK
UPC: 782051204940
$ 2,357.96 EA
Company wide:
0 in stock
Documents & Guides
SC ENCLOSURE W/O KO 48X48X6

Overview

SC ENCLOSURE W/O KO 48X48X6
Also known as: 782051204940, 48486 SC NK, CIR48486SCNK

Specifications

Width: 42 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 48 in
Material: Steel
Width: 42 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 48 in

Customer Reviews

No reviews for this product
(0)