LED FLAT PANEL 23IN (2) 14W T5 LAMPS NOMINAL 4000 LUMENS 4000K

Item #: 0874787

Cat #: EPANL1440L40K

UPC: 190887602753

Company wide:
0 in stock
Documents & Guides
LED FLAT PANEL 23IN (2) 14W T5 LAMPS NOMINAL 4000 LUMENS 4000K

Overview

LED FLAT PANEL 23IN (2) 14W T5 LAMPS NOMINAL 4000 LUMENS 4000K
Also known as: 190887602753, EPANL1440L40K, LITEPANL1440L40K

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 30
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Lumens: 4000
Light Technology: LED