Unit Heater, 50kW 480VAC, 3PH, Beige, Suspended

Item #: 0874773

Cat #: P3P5150CA1N

UPC: 686334645522

$ 8894.10 EA
Company wide:
0 in stock
Documents & Guides
5100 Series Suspended Fan Forced Unit Heater, 50000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown

Overview

5100 Series Suspended Fan Forced Unit Heater, 50000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown

Since 1950 TPI Corporation has been known as America's Comfort Conditioning Company. Today - as a U.S. based privately held manufacturer - TPI Corporation continues to produce innovative, industry leading products for the electric heating, fan and ventilation, industrial lighting, commercial controls, and industrial oven markets.

Also known as: 686334645522, P3P5150CA1N, TPIP3P5150CA1N

Specifications

Phase: 3
Color: Brown
Volts AC: 480
Type: Electric Heater
Standards: California Proposition 65
Wattage: 50 kW
Phase: 3
Volts AC: 480
Standards: California Proposition 65
Color: Brown
Type: Electric Heater
Wattage: 50 kW