EWD SGFH15LA GFCI HG ST Duplex 15A

Item #: 0874757

Cat #: 1950102F

UPC:

Company wide:
0 in stock

Overview

DWY 1950-10-2F
Also known as: 1950102F, DWY1950102F

Specifications

Color: Light Almond
Material: Polycarbonate
Poles: 2
Type: Industrial
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Poles: 2
Amps: 15
Material: Polycarbonate
Type: Industrial
NEMA Configuration: 5-15R