C-h S12n12e05n 5 Kva Ep Transformer

Item #: 0874698

Cat #: S12N12E05N

UPC: 786680108037

$ 2169.82 EA
Company wide:
0 in stock
5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,electrostatically Shielded, 120v, 120v, 115 Degree C, Aluminum Windings

Overview

5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,electrostatically Shielded, 120v, 120v, 115 Degree C, Aluminum Windings
Also known as: 786680108037, S12N12E05N, CUTS12N12E05N

Specifications

Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R
Primary Voltage: 120
Volt Amps: 5kVA