Pilot Relay, Enclosed, 10A, SPST, 10-30V AC/DC, 208-277VAC, Override, NEMA 1

Item #: 0874684

Cat #: RIBH1S

UPC:

$ 60.99 EA
Company wide:
0 in stock
Documents & Guides
Pilot Relay, 10 Amp SPST-N/O + Override, 10-30 Volt AC/DC, 208-277 Volt AC Coil, NEMA 1 Housing

Overview

Pilot Relay, 10 Amp SPST-N/O + Override, 10-30 Volt AC/DC, 208-277 Volt AC Coil, NEMA 1 Housing

Discover efficiency and versatility with RIB® relays manufactured for a broad range of applications. Our relays cater to a wide array of needs, including lighting control, HVAC systems, motor control, and energy management, ensuring optimal performance across different sectors.

Also known as: RIBH1S, FDERIBH1S

Specifications

Type: Pilot Control Relay
Amps: 10
IP/NEMA Rating: NEMA 1
Volts DC Control Range: 10 - 30
Volts AC Control Range: 10 - 30, 208 - 277
Type: Pilot Control Relay
IP/NEMA Rating: NEMA 1
Volts AC Control Range: 10 - 30, 208 - 277
Amps: 10
Volts DC Control Range: 10 - 30