Breaker, Molded Case, 60A, 1P, 277/480VAC, 14kAIC, with Lugs

Item #: 0874609

Cat #: TED113060WL

UPC: 783164069976

$ 416.39 EA
Company wide:
2 in stock
Documents & Guides
Breaker, Molded Case, 60 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs

Overview

Breaker, Molded Case, 60 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs
Also known as: 783164069976, TED113060WL, ABBTED113060WL

Specifications

Mounting: Panel
Poles: 1
Amps: 60
Volts AC: 277/480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 60
Interrupt Rating AC: 14 kA
Poles: 1
Volts AC: 277/480