Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2, Reverse Service

Item #: 0874607

Cat #: ACP15034DERS

UPC: 781381160728

$ 1884.88 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X

Overview

Pin & Sleeve Plug, 150A, 600V, 4P3W, 2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, Reverse Service, .875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X

EBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust-ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.

Also known as: 781381160728, ACP15034DERS, APPACP15034DERS

Specifications

Color: Metallic
Amps: 150
Volts AC: 600
Color: Metallic
Volts AC: 600
Amps: 150