M12 Cordless Rotary Tool (Tool Only)

Item #: 0874603

Cat #: 2460-20

UPC: 045242200986

$ 119.20 EA
Company wide:
3 in stock
Documents & Guides
Milwaukee 2460-20 M12 Cordless Lithium Ion Rotary Tool, Voltage: 12V, Speed: 5,000-32,000 RPM, Length: 9.5", Weight: 1.3 lbs. Collet: 1/8" Charge Time: 30 minutes ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2460-20 M12 Cordless Lithium Ion Rotary Tool, Voltage: 12V, Speed: 5,000-32,000 RPM, Length: 9.5", Weight: 1.3 lbs. Collet: 1/8" Charge Time: 30 minutes ***Bare Tool Only, Battery & Charger Sold Separately***

Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5,000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.

Also known as: 045242200986, 2460-20, MIL246020

Features & Benefits

  • Powerful motor - unmatched performance under load
  • 1/8 in. collet - compatible with all current rotary tool accessories
  • Variable speed (5,000-32,000) - up to 10% faster than the competition
  • Compact and lightweight - only 9.5 in. long and 1.3 lbs.
  • Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Specifications

Volts DC: 12
Type: Lithium Ion
Volts DC: 12
Type: Lithium Ion