Dimmer, 150W, Brown

Item #: 0874562

Cat #: CTCL-153P-BR

UPC: 027557003704

$ 30.70 EA
Company wide:
0 in stock
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Brown.

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Brown.

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in brown. Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557003704, CTCL-153P-BR, LUTCTCL153PBR

Specifications

Type: 3-Way, Slide
Color: Brown
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Type: 3-Way, Slide
Wattage: 600, 150
Mounting: Surface
Color: Brown
Volts AC: 120
Poles: 1